Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L

  • Mfr # 6W803

  • Zoro # G3353244


product price: $905.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6W803
Zoro #
G3353244
UPC #
190735371848
Country of Origin
China

Dimensions

Lifting Height Max.
35 1/2 in
Lifting Height Min.
11 1/4 in
Platform Length
32 in
Platform Width
19 1/2 in
Caster Wheel Dia.
5 in
Caster Dia.
5"
Overall Length
36 7/8 in
Overall Height
39 in
Overall Width
19 1/2 in
Overall LxWxH
36 7/8 in x 19 1/2 in x 39 in
Wheel Diameter
5 in
Handle Height
39 in
Platform LxW
32 in x 19 1/2 in
Maximum Lifting Height
35 1/2 in
Minimum Lifting Height
11 1/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
1,000 lb
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Phase
1
Elevation per Stroke
39/64"
Frame Material
Steel
Number of Posts
0
Caster Material
Polyurethane
Item
Manual Mobile Scissor-Lift Table
Includes
Hydraulic Foot Pump
Caster Type
(2) Rigid, (2) Swivel with Brake
Wheel/Tread Material
Polyurethane
Wheel Configuration
(2) Swivel with Brake, (2) Rigid
Brake Type
Side Pedal Brake
Operation
Manual
Platform Type
Solid
Wheel Type
Tread on Core
Handle Type
Raised
Platform Material
Steel

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,000 lb, Platform Material Steel, Platform Length 32 in, Platform Width 19 1/2 in, Overall Length 36 7/8 in, Overall Width 19 1/2 in, Overall Height 39 in, Minimum Lifting Height 11 1/4 in, Maximum Lifting Height 35 1/2 in, Scissor Type Single, Wheel Configuration (2) Rigid, (2) Swivel with Brake, Brake Type Side Pedal Brake, Platform LxW 32 in x 19 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.