Square Washer, Fits Bolt Size 5/8 in , Low Carbon Steel Galvanized Finish

  • Mfr # Z8956G

  • Zoro # G3353664

CAD Available

product price:  $5.79
/ea

Key Features

CAD Drawing
Material
Low Carbon Steel
Finish
Galvanized
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8956G
Zoro #
G3353664
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.688 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in

Details

CAD Available
Yes
Item
Square Washer
Material
Low Carbon Steel
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
B55 - B85
Thickness Tolerance
+/-0.030 in
For Use With
Construction, Machinery
Application
Shimming & Construction
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Type
Square Washer
Dimensional Standards
AMPG 2017 SQ.01
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Hardness
55 HRB
Washer Type
Standard

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B55, Thickness Tolerance +/-0.030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.