Speed Reducer, C-Face, 56C, 30:1

  • Mfr # 4RN91

  • Zoro # G3353691


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
58 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RN91
Zoro #
G3353691
UPC #
190735332740
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
3/4 in
Output Shaft Dia.
3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Solid/Hollow Output Shaft
Solid
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/4 HP
182 in-lb
Overhung Load
388 lb
Duty
Standard
Single/Double Output/Universal
Single Output
Gear Type
Worm
Max. Input HP
0.3 hp
Reducer Model No.
84130
Number of Stages
1
Speed Reducer Type
C-Face
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Output Torque
248 in-lb
Output Torque @ 1/2 HP
248 in.-lb.
Gear Material
Hardened Steel, Manganese Bronze
Worm Gear Material
Bronze
Frame
56c
Output Torque @ 1/3 HP
248 in-lb
Seal Type
Double Lip
Pinion Material
Hardened Steel
Rotation
CW/CCW
Mounting
Any Position Except Input Motor Shaft Up
Finish
Powdered Epoxy Paint
Bearings
Ball
Worm Center Distance
1.54 in
Housing Material
Cast Iron
Shaft Orientation
Right Angle
Application
Speed Reducer
Nominal Output rpm
58 rpm
Output Shaft Type
Keyed
Bearing Type
Ball, Tapered Roller
Maximum Output Torque
248 in-lb
Maximum Input Speed
1,750 RPM
Maximum Output Speed
58 RPM
Input Connection Type
C-Face
Gear Ratio
30:1
Motor Frame Designation
56C
Mounting Orientation
Any Angle
Overhung Load Capacity
150 lb
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
0.3 hp

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 248 in-lb, Overhung Load Capacity 388 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.