Watertight Pin & Sleeve Plug, 100 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X

  • Mfr # HBL4100P7W

  • Zoro # G3360901


product price:  $634.50
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4100P7W
Zoro #
G3360901
UPC #
783585404042
Country of Origin
United States

Dimensions

Overall Length
12.63 in
Minimum Wire Size
3 AWG
Maximum Wire Size
1/0 AWG
Face Diameter
3.21 in
For Minimum Cable Diameter
1.065 in
For Maximum Cable Diameter
1.065 in

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Zytel 801 Nylon
Features
Gasketed Sealing Ring Provides Watertight Seal
Body Material
Zytel 801 Nylon
Grounding Style
IEC
HP
30 hp
Switch Rated
No
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
Housing Material
Non-Metallic
Reverse Service
No
NEMA Enclosure Rating
4X
Horsepower Rating
40 hp
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Hub Style
Standard

Description

The HUBBELL IEC Pin and Sleeve Plug is a suitable for industrial and commercial environments. Rated for 100A and 480V AC, this three-phase, four-wire plug includes a non-metallic housing made from Zytel 801 nylon. The device includes solid one-piece pins for reliable contact, a gasketed sealing ring; rated IP67, to maintain watertight integrity, and external cord grips for strain relief. It meets multiple standards including UL IEC 60309-1, CSA Certified C22.2 No. 182.1, and carries an IP67/NEMA 4X rating.


Key Features of the HUBBELL IEC Pin & Sleeve Plug:

  • Current/Voltage Rating: Rated for 100A at 480V AC (three-phase)

  • Body Material: Constructed from impact-resistant Zytel 801 nylon

  • Watertight Design: Gasketed sealing ring; rated IP67

  • NEMA Enclosure Rating: Suitable for NEMA Type 4X applications

  • Cable Accommodation: Accepts wire sizes from 3 AWG to 1/0 AWG; cable diameter up to 1.065 in

  • Operating Temperature Range: -40°C to +75°C

  • Wire Connection Type: Screw terminals with straight connection orientation

  • Pole/Wire Configuration: Three poles, four wires; grounded per IEC style

  • Standards Compliance: UL E146032 listed; CSA Certified C22.2 No.182.1; UL IEC 60309-1 compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products