Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Inline Single, CPVC

  • Mfr # SV20075STE

  • Zoro # G3362064


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV20075STE
Zoro #
G3362064
UPC #
610377115902
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
3 in
Overall Height
6-19/32 in
Overall Length
5-1/2 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
EPDM
Operating Pressure Differential - Maximum
120 psi Light Oil, 90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
CPVC
Safe Working Water Pressure
120 psi
Electrical Connections
1/2 in Conduit
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Standards
CSA, UL Listed
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
90 psi
Fluid Temperature - Maximum
200 Degrees F
Valve Positions
2-Position
Ambient Temperature - Minimum
34 Degrees F
Airflow - Maximum
7 gpm
Valve Body Style
Straight
Thread Type
NPT
NEMA Enclosure Rating
4
Includes Seal
Yes
Includes Coil
Yes
Fluid Temperature - Minimum
120 Degrees F
Ambient Temperature - Maximum
190 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
120 psi
Environmental Rating
Corrosive, Indoor, Outdoor
Wattage
19.2 W
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Coefficient of Volume (Cv)
3.2
Frequency
60 Hz
Flow Rate - Maximum
5 fps

Description

The HAYWARD FLOW CONTROL SV20075STE is a 2-way, 2-position direct acting solenoid valve with a normally closed starting configuration. It features a straight valve body style made from CPVC and is intended for inline single-valve installations. Media compatibility: acids, salt water, water. Rated for operation at 120 V AC, 60 Hz; includes solenoid coil and required seals. Mounting orientation: horizontal or vertical. Environmental rating: corrosive environments; indoor and outdoor use.

Key Features:

  • Body Material: CPVC construction
  • Valve Design: 2-Way/2-Position, normally closed configuration
  • Valve Type: Inline Single, direct acting operation
  • Nominal Pipe Size: 3/4 in with NPT threads for inlet and outlet
  • Media compatibility: acids, salt water, water
  • Maximum differential pressure: 120 psi (oil); 90 psi (water)
  • Maximum Fluid Temperature: 200°F; Minimum Fluid Temperature: 120°F
  • Maximum Ambient Temperature: 190°F; Minimum Ambient Temperature: 34°F
  • Coil Enclosure: Watertight with Class F insulation
  • Electrical connections: 1/2 in conduit; Electrical rating: 120 V AC, 60 Hz
  • Flow Characteristics: Cv of 3.2, max flow 7 gpm, max flow velocity 5 fps
  • Seal Material: EPDM
  • Dimensions: Overall length 5-1/2 in, height 6-19/32 in, width 3 in
  • Environmental rating: corrosive environments; indoor/outdoor use
  • NEMA Enclosure Rating: 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.