CAD Drawings

Download CAD Files

Extra Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK

  • Mfr # 335-10-PK5

  • Zoro # G3365747

CAD Available

product price:  $14.77
/pk 5, $2.95/ea

Key Features

CAD Drawing
Internal Thread Size
5/8"-11
Material
Carbon Steel
Overall Length
25/32 in
Insert Diameter
1 in
External Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-10-PK5
Zoro #
G3365747
UPC #
839137001815
Country of Origin
United States

Dimensions

Internal Thread Size
5/8"-11
Overall Length
25/32 in
Insert Diameter
1 in
External Thread Size
1"-8
Drill Bit Size
7/8 in
Minimum Installation Depth
7/8 in
Tap Sizes
1-8
Min. Full Thread Depth
7/8
Compatible Tap Size
#1-8
Maximum Hole Diameter
0.875 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Extra Heavy Wall
Thread Type
UNC Internal/UNC External
Installation Method
Screwdriver or Bolt/Nut
Tensile Strength (PSI)
78,300 psi
Brinell Hardness
163
Internal Thread Class
2B
External Thread Class
2A
Power Driver
4ZE59
Application
For Use on Metal
Finish
Black Phosphate
Features
Pre-Applied Adhesive Activates On Installation, Vibration Resistant
External Thread Fit
2A
Material Grade/Class
12L14
Thread Direction
Right Hand
System of Measurement
Inch
Internal Thread Fit
2B
Compatible Material
Metal
Series
E-Z LOK
Tensile Strength
78,300 psi

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size #1-8, Drill Bit Size 7/8 in, External Thread Fit 2A, External Thread Size 1 In.-8, Finish Black Phosphate, Insert Diameter 1 in, Internal Thread Fit 2B, Internal Thread Size 5/8 In.-11, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.875 in, Minimum Installation Depth 7/8 in, Overall Length 25/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Wall Type Extra Heavy Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.