3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L

  • Mfr # 53YV86

  • Zoro # G3367697


product price:  $3.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
T25
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV86
Zoro #
G3367697
UPC #
190735953815
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
T25
Size
T25
Socket Depth
Standard
Insert Length
7/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Standards
Camcar TXF-702
Socket Type
Standard
Bit Style
Torx(R)
Material
Alloy Steel
Number of Points
6
Category Type
Socket Bits
Measurement Type
Torx
Impact Rated
No
For Screw Type
Torx
Locking
No
Non-Sparking
No
Replaceable Insert
No
Tether Style
Not Tether Capable
Magnetized Tip
No
Insulated
No
Tip Style
Torx
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 53YV86 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV86 Bit Socket is a Torx(R) style socket bit with an insert length of 7/8 in and an overall length of 1 13/16 in. It features a drive size of 3/8 in, making it suitable for various applications that require this specific measurement type. The socket bit is designed to work with Torx screws and has six points, offering adequate grip and control during use.
Constructed from alloy steel, the WESTWARD - 53YV86 Bit Socket offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against corrosion, extending the tool's lifespan even under tough conditions. Despite being non-insulated, non-sparking, and without a magnetized tip or locking feature, this standard depth socket remains functional for general tasks.
This T25 size item falls under the category type: Socket Bits. It adheres to Camcar TXF-702 standards which speaks volumes about its quality construction. However, please note that it does not have tether capability nor is it impact rated or equipped with a replaceable insert feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.