Sledge Hammer, 12 lb. Head, 36 in. Solid-Core Fiberglass Handle
- Mfr # ST82012
- Zoro # G822919587
product price:Â
$
94.99
/ea
Key Features
Overall Length
36 in
Handle Material
Fiberglass
Head Width
2.7 in
Handle Length
36 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST82012
- Zoro #
- G822919587
- UPC #
- 038313820121
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Head Width
- 2.7 in
- Handle Length
- 36 in
- Head Length
- 7.2 in
Details
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Description
The ST82012 Sledge Hammer features a 12 lb. recycled-steel head and 36 in. solid-core fiberglass handle, making this long handle sledge hammer perfect for demolition tasks like breaking concrete or masonry. The recycled steel head is not only durable but also manufactured with sustainability in mind. Its induction hardened and tempered build ensures maximum strength and toughness, capable of withstanding extreme stress and impact without deforming. The solid-core fiberglass handle sledge hammer provides a sturdy yet lightweight grip for ease of use. Additionally, the fitted shock absorbent grip offers superior comfort and reduces hand fatigue during prolonged use. An overstrike guard protects and extends the tool's lifespan, while an overstrike guard reduces shock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.