This item is Discontinued.

Nycoil Tubing, 5/32 In OD, Nylon, Yellow, 100 Ft 61235

Tubing, 5/32 In OD, Nylon, Yellow, 100 Ft (Discontinued)

  • Mfr # 61235
  • Zoro # G3367813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61235
Zoro #
G3367813
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.106"
Outside Dia.
5/32" or 4mm
Wall Thickness
0.025"

Details

Item
Tubing
Standards
NFE 49.100
Tolerance
+0.002 to -0.004"
Material
Nylon
Hardness
Shore D: 60

Description

Tubing, Color Yellow, Hardness Shore D: 60, Material Nylon, Standards NFE 49.100, Wall Thickness 0.025 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.