Men's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G3368342


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10694
Zoro #
G3368342
UPC #
720026159291
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Footwear Shank Type
Nylon
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metatarsal Guard
No
Liner Material
Mesh
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.45
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Oil Resisting Sole
Yes
Last Number or Name
LT-105
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Waterproof Type
Water Resisting Leather
Puncture Resistant Insole
No
Conductive
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Insulated
No
Toe Shape
Round
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Series
W10694
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Insole Technology
Removable
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.6
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.