Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi

  • Mfr # R37121-600

  • Zoro # G3372555


product price:  $49.63
/ea

Key Features

Pipe Size - Regulators
1/4 in
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Overall Height - Regulators
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R37121-600
Zoro #
G3372555
UPC #
663023080086
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Regulators
1/4 in
Overall Height - Regulators
3.5 in
Pipe Size (Regulators)
1/4"
Overall Height (Regulators)
3.50"
Overall Length
2.9 in
Overall Width (Regulators)
1.63"
Overall Width - Regulators
1.63 in
Overall Width
2 7/16 in
Air Inlet Size
1/4 in
Overall Depth
2 1/2 in
Overall Height
3 5/8 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Length
2.9"
Height
3.5"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Gauge Port
1/8 in NPT
Max. Inlet Pressure (Regulators)
250 psi
Includes
Gauge Component, Panel Nut
Max. Flow - Regulators
59 cfm
Body Material
Aluminum
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Temp. (Regulators)
140 Degrees F
Adjustment Range (Regulators)
0 to 140 psi
Adjustment Knob
Standard
Max. Flow (Regulators)
59 cfm
Valve Design
Balanced
Series
1000
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Minimum Regulated Pressure
0 psi
Air Outlet Type
NPT
Air Outlet Gender
Female
Regulator Type
Relieving
For Substance Type
Air
Number of Air Outlets
1
Air Inlet Gender
Female
Minimum Operating Temperature
23 Degrees F
Modular Connection
Modular Connection
System Location
Air Line
Maximum Regulated Pressure
140 psi
Number of Air Inlets
1
For Fluid Type
Air
Pressure Drop
33 psi
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT
Maximum Flow Rate
59 cfm
Pressure Gauge Included
Yes
Adjustment Mechanism
Knob
Type
Aluminum

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 59 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 7/16 in, System Location Air Line, Series 1000, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Gauge Component, Panel Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.