102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # KDSR106242-XR
Zoro # G3374108
product price:Â $963.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
30 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KDSR106242-XR
Zoro #
G3374108
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
60 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
35 in
Base Depth
70 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Overall Width
35 in
Handrail Height
3.5 ft
Overall Depth
70 in
Reach Height - Maximum
11.6 ft
Base Length
70 in
Base Width
35 in
Description
Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 70 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Rear-Exit Gate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.