Dielectric Union, 1 1/2 In, FIP x Solder

  • Mfr # 168-007NL

  • Zoro # G3377184


product price:  $29.69
/ea

Key Features

Pipe Fitting Material
Brass, Steel
Fitting Connection Type
FIP x Solder
Pipe Size - Pipe Fitting
1-1/2"
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168-007NL
Zoro #
G3377184
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Hex Size
2 3/4 in
Fitting Side A Outside Diameter
2 1/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 3/4 in
Overall Length
2 3/4 in

Details

Item
Dielectric Union
Pipe Fitting Material
Brass, Steel
Fitting Connection Type
FIP x Solder
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
FIP x Solder
Basic Pipe Fitting Material
Metal
Insulator Material
Nylon
Gasket Material
EPDM
Nut Material
Iron
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Fitting Side A Pipe Threading
11 1/2
Application
Potable Water
Fitting Side B Gender
Female
Fitting Side B Type
Solder
Material Grade
C27450, Grade A, Grade B
Low Lead Compliance Level
Certified
Fitting Side A Material
Steel
Fitting Side A Gender
Female
Fitting Side A Finish/Coating
Zinc-Plated Galvanized
Fitting Side B Material
Brass
Class
Class 125
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
250 psi
Low Lead Certified Standard
NSF/ANSI 372
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side A Type
NPT
Color
Brass
Temp. Range
32 Degrees to 180 Degrees F

Description

Dielectric Hex Coupling, Steel, Zinc Plated Galvanized, Brass, CA2745, Grade A, Grade B, 1 1/2 in, 2 1/8 in, Female, Threaded, 11 1/2, 1 1/2 in, 1 3/4 in, Female, Socket, Insulator Material Nylon, Gasket Material EPDM, Nut Material Malleable Iron, Class Class 125, 250 psi Maximum Operating Pressure, 32 Degrees to 180 Degrees F, 2 3/4 in Overall Length, For Pipe Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.