Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 9 1/2 M

  • Mfr # RB046

  • Zoro # G3378739


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378739
UPC #
690774399037
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Removable Insole
Yes
Non-Marking Sole
Yes
Upper Boot Material
Man Made
For Outdoor Traction
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
Style Number
RB046
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Waterproof Type
None
Midsole Material
EVA
Metatarsal System
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Insulation Type
None
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Ninety Degree Heel
No
Upper Material Description
Synthetic
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Static Dissipative
No
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
Metal Chip Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Blue, Pink
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB046
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Insole Technology
Removable
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.