Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 7 W

  • Mfr # RB046

  • Zoro # G3378879


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB046
Zoro #
G3378879
UPC #
690774403147
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
7
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Insulation Type
None
Toe Shape
Round
Ninety Degree Heel
No
Metatarsal System
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Removable Insole
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Last Number or Name
Sublite Cushion Work
ASTM Footwear Class
F2413-11
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Predominant Footwear Color
Navy
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.50
Liner Material
Mesh
Style Number
RB046
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non-Marking Sole
Yes
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Conductive
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Series
RB046
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Blue, Pink
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Toe Cap Material
Alloy
Closure
Lace Up
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.