This item is Discontinued.

K-Flex Usa 1/2" x 6 ft. Pipe Insulation, 1/2" Wall 6RXL048078

1/2" x 6 ft. Pipe Insulation, 1/2" Wall (Discontinued)

  • Mfr # 6RXL048078
  • Zoro # G3379004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RXL048078
Zoro #
G3379004
UPC #
000000115469
Country of Origin
Unknown

Dimensions

Wall Thickness
1/2"
Length
6 ft.
For Iron Pipe Size
1/2"
Insulation Length
6 ft
Fits Tube Size
7/8 in
Fits Pipe Size - Pipe Insulation
1/2 in
Wall Thickness - Insulation
1/2 in
Fits Pipe Size
1/2 in

Details

Material
NBR/PVC Based Elastomeric
Insulation Temp. Range
-40 Degrees to 220 Degrees F
Insulation Approx. R Value
3.00
Temp. Range
-40 Degrees to 220 Degrees F
Insulation Nominal I.D.
7/8 in
Insulation Body Material
NBR/PVC
Item
Pipe Insulation
Includes
Pressure Sensitive Adhesive System
Pipe Insulation Item
Pipe Insulation
Approx. R Value
3
For Tube O.D.
7/8"
Color
Black
Standards
ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
Insulation Type
Pre-Slit, Pre Glued

Description

Pipe Insulation, Wall Thickness 1/2 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.