Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 W

  • Mfr # RB046

  • Zoro # G3379019


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3379019
UPC #
690774403222
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
11
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.50
Liner Material
Mesh
Metatarsal System
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Insulation Type
None
Waterproof Type
None
Conductive
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured and Siped
Toe Shape
Round
Ninety Degree Heel
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Navy
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Footwear Shank Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Midsole Material
EVA
Wide Toe Cap
No
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Oil Resisting Sole
Yes
Style Number
RB046
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chemical Resisting Sole
Yes
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Blue, Pink
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB046
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Closure
Lace Up
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.