Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Polyethylene Divider, Black, 6-5/8" L, 5" H LD1265

Polyethylene Divider, Black, 6-5/8" L, 5" H (Discontinued)

  • Mfr # LD1265
  • Zoro # G3380684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD1265
Zoro #
G3380684
UPC #
651588012154
Country of Origin
United States

Dimensions

Overall Length
6-5/8"
Overall Height
5"
Thickness
1/8"

Details

Material
Polyethylene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
2TB62 and 2TB63
Used With Bin or Container Style
Cross Stacking Bin
Divider Direction
Front to Back

Description

Divider, Color Black, Material Polyethylene, Overall Height 5 in, Overall Length 6 5/8 in, Divider Direction Front to Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.