This item is Discontinued.

No Product Image Available

Stainless Steel Ball Valve Inline 3/8" x 1/2" (Discontinued)

  • Mfr # 1BXL1
  • Zoro # G3382181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1BXL1
Zoro #
G3382181
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Tube Size
1/2 in

Details

Body Material
316 Stainless Steel
Body Style
Inline
Temp. Range
40 Degrees to 200 Degrees F
Seat Material
PTFE
Standards
ASTM A351-ZF8M
Port
Full
Item
Ball Valve
Ball Valve Basic Body Material
Stainless Steel
Stem Type
Blowout Proof
Valve Structure
2-Piece
Connection Type
MNPT x Comp.
Ball Valve Product Group
Manual
Max. Pressure
500 psi CWP
Ball Material
Stainless Steel
Stem Material
Stainless Steel
Connection
Compression, Lok x MNPT
Type
Two Piece
Sub-Category
Steel Ball Valves
Material of Construction
316 Stainless Steel

Description

Ball Valve, Body Material 316 Stainless Steel, Ball Material Stainless Steel, Seat Material PTFE, Stem Material Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.