Reducing Bushing, 316 Stainless Steel, 1/2 in x 1/4 in NPT, 6,400 psi

  • Mfr # 8-4 RB-SS

  • Zoro # G3382626


product price:  $25.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-4 RB-SS
Zoro #
G3382626
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Fitting Length
1.11 in
Hex Size
7/8"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Pipe Fitting Length
1.11"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 1/16 in
Thread Size
1/2-14 x 1/4-18

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Reducing Bushing
Specific Pipe Fitting Shape
Reducing Bushing
Fittings Sub-Category
Bushings
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
6400 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
Includes Seal
No
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Material Grade
316
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Color
Silver
Maximum Operating Pressure
6,400 psi
Fitting Side B Gender
Female

Description

The PARKER - 8-4 RB-SS is a stainless steel reducing bushing designed to connect a larger pipe or fitting to a smaller one. Made from 316 stainless steel, it features male and female National Pipe Taper (NPT) threaded connections with a nominal pipe size of 1/2 inch on the male end and 1/4 inch on the female end. Intended for use in air, natural gas, and oil systems per ANSI standards B31.1, B31.3, and B1.20.1. Its dimensions include an overall length of 1.11 inches, with a hex size of 7/8 inch for wrench engagement. Maximum operating pressure: 6,400 psi. Operating temperature range: -425 to 1200 °F. It conforms to ANSI standards B31.1, B31.3, and B1.20.1 for threading and piping applications. Key Features:

  • Material: 316 Stainless Steel
  • Fitting Shape: Reducing Bushing (male to female)
  • Connection Type: MNPT (male) x FNPT (female)
  • Thread Size: 1/2-14 (male) x 1/4-18 (female)
  • Nominal Pipe Size: 1/2 in (Male) x 1/4 in (Female)
  • Maximum operating pressure: 6,400 psi
  • Operating temperature range: -425 to 1200 °F
  • Overall Length: 1.11 inches
  • Hex Size: 7/8 inch
  • Applications: Air, Natural Gas, and Oil systems.
  • No pre-applied thread sealant or included seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.