This item is Discontinued.

Thogus Y Connector, 1/2 x 1/2 x 1/2In, Nylon, PK10 TY8/N-10-G

Y Connector, 1/2 x 1/2 x 1/2In, Nylon, PK10 (Discontinued)

  • Mfr # TY8/N-10-G
  • Zoro # G3383527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY8/N-10-G
Zoro #
G3383527
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in x 1/2 in x 1/2 in

Details

Item
Y Connector
Tube Fitting Material
Nylon
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Standards
NSF 51, NSF 61
Temp. Range
-50 Degrees to 275 Degrees F
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Color
Natural
Basic Pipe Fitting Shape
Wye
Specific Pipe Fitting Shape
Wye

Description

Y Connector, Specific Fitting Shape Wye, Standards NSF 51, NSF 61, Color Natural, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.