Proserve 600 Cup Ingredient Bin Lid Storage Bin Lid, Clear, polycarbonate

  • Mfr # FG9F7900CLR

  • Zoro # G3383721


product price:  $149.00
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
29 in
Overall Width (In.)
17 1/4 in
Color
Clear
Material
polycarbonate
Includes
32 oz Clear Polycarbonate Scoop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG9F7900CLR
Zoro #
G3383721
UPC #
086876176810
Country of Origin
China

Dimensions

Overall Length (In.)
29 in
Overall Width (In.)
17 1/4 in
Outside Height
2"
Overall Height (In.)
2 in
Outside Width
17-1/4"
Outside Length
29"
Overall Length
29 in

Details

Color
Clear
Material
polycarbonate
Includes
32 oz Clear Polycarbonate Scoop
Type
Proserve 600 Cup Ingredient Bin Lid
Item
Storage Bin Lid
Capacity
600 qt
Lid Color
Clear
Lid Included
Yes
First In First Out Compatible
No
NSF Certified
Yes
Bin Style
Mobile
Dishwasher Safe
Yes

Description

Storage Bin Lid, Lid Color Clear, Lid Included Yes, Overall Height 1 7/8 in, Bin Style Mobile, Dishwasher Safe Yes, First In First Out Compatible No, Includes Scoop, Product Type Sliding Lid, Capacity 600 qt, Color Clear, Overall Length 29 in, Overall Width 17 1/4 in, NSF Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.