Standard Hump Rack, 100 Ft x 1-1/2In

  • Mfr # 1420-3

  • Zoro # G3384254


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Bracket
Width
4 1/2 in
For Hose Dia.
1 1/2 in
Hose Capacity
100 ft (1 3/4 in I.D.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1420-3
Zoro #
G3384254
UPC #
-
Country of Origin
Canada

Dimensions

Width
4 1/2 in
For Hose Dia.
1 1/2 in
Length
26 1/2 in
Height
23 in
Overall Width
32 in
Hose Length
100 ft
Overall Dimensions
4 3/8 in L x 32 in W x 23 9/16 in H
Extended Depth
26 1/2 in
For Hose Diameter
1 3/4 in

Details

Item
Fire Hose Storage Rack
Material
Steel
Includes
Wall Bracket
Hose Capacity
100 ft (1 3/4 in I.D.)
Finish
Red Enamel
Color
Red
Hose Rack Type
Hose Rack
Includes Hose
No
Hose Reel Primary Application
Fire Hoses
Includes Fire Hose
No
Storage Device Material
Steel

Description

Fire Hose Storage Rack, Hose Capacity 100 ft (1 3/4 in I.D.), Includes Fire Hose No, Overall Height 23 9/16 in, Overall Length 4 3/8 in, Overall Width 32 in, Extended Depth 26 1/2 in, For Hose Diameter 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.