This item is Discontinued.

Sharon Piping Socket Weld Flange, 1 1/4 In, 316 SS 1BSWRF1506L40

Socket Weld Flange, 1 1/4 In, 316 SS (Discontinued)

  • Mfr # 1BSWRF1506L40
  • Zoro # G3384787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BSWRF1506L40
Zoro #
G3384787
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
4 5/8 in
Flange Thickness
5/8 in
Overall Length
5/8 in
Nominal Pipe Size
1 1/4 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/2 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
316\316L Stainless Steel
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Fittings Sub-Category
Flanges
Standards
Meets ANSI Standards B1.20.1 Standards, Class 150
Class
Class 150
Number of Bolt Holes
4

Description

Socket Weld Flange, 1 1/4 in Nominal Pipe Size, 4 5/8 in Flange Outside Diameter, 5/8 in Flange Thickness, 5/8 in Overall Length, 316\316L Stainless Steel, Class Class 150, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.