Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC, Pilot Operated, NBR

  • Mfr # 8214G033

  • Zoro # G3387623


product price:  $334.59
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214G033
Zoro #
G3387623
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
4-1/32 in
Overall Height
4-7/8 in
Overall Length
3-5/16 in
Overall Width
2-3/8 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow Gas Shut Off, Test Port
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
5 psi Air/Inert Gas, Fuel Gas, Water
Operating Pressure Differential - Minimum
0 psi Fuel Gas
Item
Solenoid Valve
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Standards
CSA C/I, CSA C22.2, CSA Z21.21, FM, UL Listed
BtuH
247,500 BtuH
Body Material
Aluminum
Electrical Connections
1/2 in Conduit
Valve Design
2-Way/2-Position
Coil Enclosure
With Junction Box
Coil Insulation Class
F
Application
Finishing, Low Gas Supply, Painting, Space Constrained
Includes Coil
Yes
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Ambient Temperature - Minimum
-40 Degrees F
Thread Type
NPT
Coefficient of Volume (Cv)
5.1
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Valve Positions
2-Position
Wattage
17.1 W
Actuator Type
Double Solenoid
Operating Pressure Differential Fuel Gas - Minimum
0 psi
Operating Pressure Differential Fuel Gas - Maximum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
125 Degrees F
Gas Capacity
247,500 BtuH

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 5.1, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum 5 psi, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.