Check Valve, True Union, Ball, 3", PVC/FPM, Socket

  • Mfr # TC1300S

  • Zoro # G3387824


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
socket
Connection
SKT
Body Material
PVC
Max. Pressure
150 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC1300S
Zoro #
G3387824
UPC #
610377166577
Country of Origin
United States

Dimensions

Pipe Size
3"
Width
6.56"
Length
10.56"
Size
3"
Overall Height
6-9/16"
Pipe or Tube Size - Check Valves
3 in
Overall Length
10.56 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Connection Type
socket
Connection
SKT
Body Material
PVC
Max. Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical (Flow Up)
Flow Design
Single
Cracking Pressure - Check Valves
3.000 psi
Cracking Pressure
3 psi
Material of Construction
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
ASTM D1784
Sub-Category
PVC
Item
Check Valve
Seal Material - Check Valves
Viton
Application - Valves
General Purpose, Pumps
Seat Material
FKM
Seat Material - Check Valves
Viton
Seal Material
FKM
Max. Temp.
140 Degrees F
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline True Union
Connection Type - Check Valves
Socket x Socket
Mounting Orientation - Check Valves
Vertical
Body Material - Valves
PVC
Min. Temp. - Valves
40 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow
150 gpm
Flow - Valves
150 gpm
Max. Temp. - Valves
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Valve Body Style
Inline
NSF Certifications for Food and Drinking Water
NSF 61
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Check Mechanism Material
PVC
Check Mechanism
Ball
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
250
Connection Type - Side 1
Socket
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
For Media
Water
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Socket x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 150 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.