This item is Discontinued.

Zoro Select Flat Washer, , Nylon Natural Finish, 400 PK 16FW008062

Flat Washer, , Nylon Natural Finish, 400 PK (Discontinued)

  • Mfr # 16FW008062
  • Zoro # G3390195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FW008062
Zoro #
G3390195
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.173"
Thickness
0.062 in
Fits Bolt Sizes
#8

Details

Item
Flat Washer
Material
Nylon
Finish
Natural
Color
Off White
Application
Relieves Friction
Thickness Tolerance
+/-0.005 in
Type
Standard
For Use With
Machine Screw

Description

Flat Washer, Material Nylon, Finish Natural, Color Off White, Thickness Tolerance +/-0.005 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.