Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity

  • Mfr # 468093

  • Zoro # G3393826


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Includes
Window Mount
For Use With
2 Story Structures
Overall Length
13 ft
Features
Tangle-Free, One-Time Use
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468093
Zoro #
G3393826
UPC #
047871680931
Country of Origin
China

Dimensions

Overall Length
13 ft
For Maximum Window Thickness
11 in
For Minimum Window Width
16 in
Overall Width
8 1/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Emergency Escape Ladder
Includes
Window Mount
For Use With
2 Story Structures
Features
Tangle-Free, One-Time Use
Load Capacity
1,000 lb
Material
Steel
Color
Red
Mount Type
Attachment Hooks
Step Material
Metal
Number of Stories
2
Rail Material
Nylon

Description

Emergency Escape Ladder, For Maximum Window Thickness 11 in, For Minimum Window Width 16 in, Load Capacity 1,000 lb, Number of Stories 2, Overall Length 13 ft, Features Anti-Slip Rungs, Attaches to Most Common Windows, No Tools or Assembly Required, Tangle Free, Includes Window Mount, Manufacturer Warranty Length 5 yr, Mount Type Attachment Hooks, Overall Width 8 1/4 in, Rail Material Nylon, Step Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.