135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/4-E

  • Mfr # 45616

  • Zoro # G3395944


product price:  $2.69
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/4 in
Number of Flutes
2
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45616
Zoro #
G3395944
UPC #
662355456163
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Depth:Dia. Ratio
4xD
Flute Length
2 3/4 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 1/4 in
Diameter
0.25
Shank Size
0.25
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0518 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 1/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Decimal Equivalent
0.2500
List Number
150ASP
Number of Pieces
1
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Series
150ASP
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.