Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pump Motor, 3-Ph, 20 HP, 3510,230/460,256JP TCP72009

Pump Motor, 3-Ph, 20 HP, 3510,230/460,256JP (Discontinued)

  • Mfr # TCP72009
  • Zoro # G3398385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72009
Zoro #
G3398385
UPC #
786674002037
Country of Origin
China

Dimensions

Overall Length
29-3/4"
Shaft Dia.
1-1/4"
Shaft Length
8-1/8"
Length Less Shaft
21-5/8"

Details

Item
Close-Coupled Pump Motor
HP
20
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
230/460
Frame
256JP
Motor Service Factor
1.15
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Duty
Continuous
Nominal Efficiency
90.2%
Phase
3
Inverter Rated
Yes
Hz
60
Motor Bearings
Ball
Full Load Amps
47.0/23.5
Motor Efficiency Group
Energy Efficient
Includes
Shaft Slinger
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 20 HP, Nameplate RPM 3510, Voltage 230/460, 3 Phase, Frame 256JP, Full Load Amps 47.0/23.5, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 29-3/4 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.