Heavy Duty Fan, 26,377 cfm, 115/208-230V

  • Mfr # 7AR68

  • Zoro # G3400835


product price:  $2,628.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Wall Collar Stock No.
1WBV6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR68
Zoro #
G3400835
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Flange Width
54 in
Shaft Dia.
1 1/2 in
Dimension B
28 in
Bearing Size
1 1/2 in
Dimension C
7 in
Dimension E
21 in
Width (In.)
54 in
Height
54 in
Flange Depth
2 in
Venturi Depth
7 in
Venturi Clearance Dia.
48 1/2 in
Dimension A
54 in
Dimension D
2 in
Dimension F
48 1/2 in
Max. Depth
28 in
Overall Height
54 in
For Cut-Out Height
50 1/2 in
Venturi Diameter
48 1/2 in
For Cut-Out Width
50 1/2 in
Overall Depth
28 in
For Cut-Out Length
50 1/2 in
Shaft Diameter
1 1/2 in
Overall Width
54 in
Blade Diameter
48 in
Manufacturer Warranty Length
1 yr
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Wall Collar Stock No.
1WBV6
Fiberglass Wall Shutter No.
5C220
Intake Guard No.
1WBU7
CFM @ 0.125-In. SP
21,773 cfm
Phase
1
Item
Exhaust Fan with Drive Package
Max. BHP
1.73 hp
Stock No.
1AHB3
Aluminum Wall Shutter No.
3C312
Motorized Wall Galv. Shutter Stock No.
3C731
Galvanized Wall Shutter No.
1C211
CFM @ 0.000-In. SP
26,377 cfm
Number of Blades
6
Hz
60 Hz
Fan RPM
524
Fan Voltage
115/208-230V AC
Max. Inlet Temp.
104 Degrees F
Full Load Amps
15.2/8.2-7.6
Includes
Drive Package
Weatherhood No.
1WBW4
Motor Insulation
Class B
Motor RPM
1,725 RPM
Propeller Material
Cast Aluminum
Motor Type
3-Phase
Frame Material
Steel
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.000-In. SP @ 5 Ft.
24
Drive Package Included
Yes
Mounting Position
Horizontal or Vertical
Motor Enclosure
Totally Enclosed Fan Cooled
Includes Grill
No
Standards
AMCA, UL/cUL
Number of Fans
1
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
26,377 cfm
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Exhaust Airflow @ 0.125 in SP
21,773 cfm
Nameplate Voltage
115/208-230V AC
Includes Dehumidistat
No
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Speed Controllable
No
Maximum Airflow
26,377 cfm
Motor Speed
1,725 RPM
Fan Style
Panel
Maximum Noise Level
24 sones
Motor Horsepower
1 1/2 hp
Method of Construction
Cast
Assembled
Unassembled
Number of Speeds
1
Frequency
60 Hz
Blade Material
Aluminum
Full Load Current
15.2 A
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Vent Design
Ductless
Includes Motor
Yes
Ventilation Type
Exhaust
Number of Shutters
0
Frame Finish
Zinc Plated
Maximum Inlet Temperature
104 Degrees F
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,377 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,377 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.