TemperatureHumidityMeter, Onboard, NoNIST

  • Mfr # 445580

  • Zoro # G3402253


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Application
Field Applications
Humidity Accuracy
+/-5%
Includes
Pocket Clip
Battery Type
3V Lithium
Temp. Range (F)
14 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445580
Zoro #
G3402253
UPC #
793950455807
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Overall Depth
1 in
Overall Height
5.7 in
Overall Width
1.2 in

Details

Item
Temperature Humidity Meter
Application
Field Applications
Humidity Accuracy
+/-5%
Includes
Pocket Clip
Battery Type
3V Lithium
Temp. Range (F)
14 Degrees to 122 Degrees F
Special Features
Built In Self Calibration Utility with Optional RH Calibration Bottles
Memory
Min/Max
Temp. Resolution (F)
0.1 Degrees F
Temp. Resolution (C)
0.1 Degrees C
Sensor Type
Capacitance
Meter Style
Pen
Humidity Resolution
0.1 %
Temp. Range (C)
-10 Degrees to 50 Degrees C
Temp. Accuracy (F)
+/-1.8 Degrees F
Data Hold
Yes
Response Time
120 sec
Temp. Accuracy (C)
+/-1 Degrees C
Auto Power Off
Yes
Display
Dual LCD
Relative Humidity Range
10 to 90%
Wet Bulb Globe Temperature Range
14 Degrees to 122 Degrees F/-10 Degrees to 50 Degrees C
Data Logging
No
Display Screen Type
LCD
Min/Max Memory
Yes
Meter Type
Compact Digital Psychrometer and Humidity Meter
Includes Batteries
Batteries Included
Properties Measured
Ambient Temperature, Relative Humidity, Wet Bulb Temperature
IP/NEMA Rating
Not Rated
Standards
CE Certified
Ambient Temperature Range
14 Degrees to 122 Degrees F/-10 Degrees to 50 Degrees C
Ambient Temperature Accuracy
+/-1.8 Degrees F
Temperature Resolution
0.1 Degrees
Humidity Range
10% to 90%
Battery Run Time
150 hr
Weight
2.3 oz
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Auto Shut-Off
Yes
Probe Design
Onboard
Ambient Temperature Measurement - Minimum
14 Degrees F
Humidity Measurement - Maximum
90 %
Includes Data Logging
No Data Logging Included
Humidity Measurement - Minimum
10 %
Includes Data Hold
Data Hold
Ambient Temperature Measurement - Maximum
122 Degrees F
Product Type
Digital Psychrometer
Wet Bulb Temperature Measurement - Maximum
122 Degrees F

Description

Temperature Humidity Meter, Pen, 10 to 90 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 14 Degrees to 122 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Dual LCD, Memory Min/Max, Battery Type 3V Lithium, Auto Power Off Yes, Data Hold Yes, Response Time 120 sec, Data Logging No, Includes Pocket Clip

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.