Keg/Case Truck, 500 lb.

  • Mfr # 4W324

  • Zoro # G3404292


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Width
19 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4W324
Zoro #
G3404292
UPC #
190735336786
Country of Origin
Multiple

Dimensions

Overall Height
51 in
Overall Width
19 in
Wheel Diameter
10 in
Overall Depth
14 in
Noseplate Depth
14 in
Noseplate Width
10 in
Wheel Width
4 in
Nose Plate Width
10 in
Nose Plate Depth
14 in
Wheel Dia.
10 in
For Maximum Container Diameter
17 in
Overall HxWxD
51 in x 19 in x 14 in
Handle Height
51 in
For Maximum Container Height
50 in
Nose Plate WxD
10 in x 14 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Keg Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Hand Truck Handle Type
Continuous Frame Loop
For Use With
Barrels, Kegs
Finish
Aluminum
Includes
Stair Climber
Nose Plate Material
Steel
Frame Material
Aluminum
Includes Foot Assist
Without Foot Assist
For Container Material
Steel
Hub Position
Offset
Nose Plate Profile
Beveled
For Container Capacity
15.5 gal
Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Type
Rounded Back
Wheel Type/Material
Pneumatic Rubber
Operation
Manual
Nose Plate Type
Straight
Includes Stair Climber
With Stair Climber
For Cntnr Cap
15.5 gal
Color/Finish
Silver

Description

Keg Hand Truck, Load Capacity 500 lb, Overall Height 51 in, Overall Width 19 in, Overall Depth 14 in, Handle Type Single-Loop, Nose Plate Material Steel, Nose Plate Depth 14 in, Nose Plate Width 10 in, Overall HxWxD 51 in x 19 in x 14 in, Nose Plate WxD 10 in x 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.