90 Degree Elbow 90 Degree Elbow, 3/8" Pipe, FNPT, Black Forged Steel, Class 3000
Mfr # 1MMU3
Zoro # G3407905
product price: $11.29
/eaKey Features
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8"
Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1MMU3
Zoro #
G3407905
UPC #
190735933893
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Description
90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.