Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GTD4

  • Zoro # G3409201


product price:  $1,335.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTD4
Zoro #
G3409201
UPC #
190735219010
Country of Origin
China

Dimensions

Housing Depth
4 5/8 in
Housing Width
6 in
Housing Length
14 1/4 in
Chain Length
15 ft
Body Depth
4 5/8 in
Minimum Retracted Length
16 3/4 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Length
14 1/4 in
Controller Cord Length
15 ft
Lifting Hook Opening Width
16 3/4 in
Body Width
6 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
Load Capacity
800 lb
Min. Between Hooks
16 3/4 in
Motor HP
0.2 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Control Cord
11 ft
Hz
60
Item
Electric Chain Hoist
Brake
Load
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Classification
H2
Amps @ Low Volts
3 A
Control
Push Button Pendant
Reeving
2
Lubrication
Grease
Number of Speeds
1
Finish
Powder Coated
Trolley Speed
10
Material
Cast Aluminum Housing
Overload Protection Included
Yes
Brake Type
Load
Current at Min. Voltage
3 A
Maximum Pulling Capacity
800 lb
Includes Clutch
Clutch Included
Maximum Lifting Capacity
800 lb
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Body Finish
Powder Coated
Number of Load Chains
2
Motor Horsepower
1/4 hp
Headroom
16 3/4 in
Body Material
Steel
Chain Material
Alloy Steel
Chain Finish
Powder Coated
Chain Grade
Grade 80
Controls
Push Button Pendant
Lifting Hook Type
Hook with Safety Latch
Starts and Stops per Hour
75
For Outdoor Use
No
Lifting Hook Material
Steel
Pendant IP Rating
IP54
Duty Classification
H2
Fixed Lift Speed
7 fpm
Includes Brake
Brake Included
Current at Max. Voltage
3 A
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 800 lb, Number of Speeds 1, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 3 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 16 3/4 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.