Standard Dowel Pin, 6 mm Nominal Dia, 40 mm L, Stainless Steel, 5 PK
Mfr # M55580.060.0040
Zoro # G3411269
product price:Â $6.79
/pk 5, $1.36/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
6 mm
Nominal Diameter
6 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M55580.060.0040
Zoro #
G3411269
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
40 mm
Overall Length
40mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,6mm dia,40mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.