Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK

  • Mfr # U38157.050.0001

  • Zoro # G3412376

CAD Available

product price:  $12.15
/pk 50, $0.24/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38157.050.0001
Zoro #
G3412376
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.563 in
Outside Diameter Tolerance
1.368-1.405
Inside Diameter Tolerance
0.557-0.577

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.086-0.132 in
Color
Silver
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
140HV
Type
USS Flat Washer
RoHS Compliant
RoHS Compliant
Removable
Removable
Pack Size
Small Pack
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Material Grade/Class
Case Hardened
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
For Use With
Screws and Bolts
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 1/2 in, Inside Diameter 0.562 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance 0.557-0.577, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.