CAD Drawings

Download CAD Files

Flat Washer, Fits Bolt Size 1/4 in Steel, Zinc Finish, 100 PK

  • Mfr # U38205.025.0001

  • Zoro # G3414092

CAD Available

product price:  $4.99
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38205.025.0001
Zoro #
G3414092
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
0.276-0.296
Outside Diameter Tolerance
0.62-0.64

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Thickness Tolerance
0.051-0.08
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
140HV
Type
SAE Flat Washer
REACH Compliant
REACH Compliant
Removable
Removable
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
Material Quality Standards
Not Rated
For Use With
Screws and Bolts
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance 0.276-0.296, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.