Reducer Reducer, 3" x 2-1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 2WU68

  • Zoro # G3414835


product price:  $21.89
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3" x 2-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2WU68
Zoro #
G3414835
UPC #
190735933985
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3" x 2-1/2"
Pipe Size - Pipe Fitting
3 in x 2 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Pipe Size
3" x 2-1/2"

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 366 Degrees F
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Color
Black
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female

Description

Reducing Coupling, Malleable Iron, Class Class 150, 3 in, Female, NPT, 8, 2 1/2 in, Female, NPT, 8

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.