Base Plate w/Fasteners, for 3/8-16 Thread

  • Mfr # 15BP2561

  • Zoro # G3418353


product price:  $12.99
/ea

Key Features

Material
Aluminum
For Use With
3/8-16 Thread
Type
Base Plate
Series
15 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15BP2561
Zoro #
G3418353
UPC #
-
Country of Origin
France

Dimensions

Length
3"
Width (In.)
1 1/2 in
Height (In.)
3/4"
Mounting Hole Diameter
5/16 in
Overall Depth
3/4 in
Required Tap Thread Size
3/8"-16
Fastener Thread Length
3/4 in
Fastener Thread Size
3/8"-16
Overall Width
1 1/2 in
Overall Height
3 in

Details

Item
Base Plate
Material
Aluminum
For Use With
3/8-16 Thread
Type
Base Plate
Series
15 Series
Finish
Anodized
Load Capacity
2,500 lb
Capacity (Lb.)
2,500 lb
Color
White
System of Measurement
Inch
Adjustable
Yes
Includes Fasteners
Yes
Compatible Brand and Series
Faztek, 15 Series
Fastener Mounting Type
Drop In
Product Type
3 Hole - Center Tap Base Plate

Description

Center Tap Base Plate, Inch, For Profile Type Double, Wheel Diameter Not Applicable, Fastener Thread Size 3/8 In.-16, Anodized, Fastener Thread Length 3/4 in, Overall Height 3/4 in, Aluminum, 15 Series, Includes Fasteners No, Load Capacity 2,500 lb, Overall Depth 1 1/2 in, Overall Width 3 in, Mounting Hole Diameter 5/16 in, Required Tap Thread Size 3/8 In.-16, Fastener Mounting Type Drop-In, Adjustable Yes, Silver, Compatible Brand and Series Faztek, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.