Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x Socket

  • Mfr # BFA1015SFS

  • Zoro # G3422142


product price:  $46.79
/ea

Key Features

Body Material
PVC
Pipe Size
1 1/2 in
Connection Type
Socket x Socket
Required Hole Size
2-21/32"
Gasket Material
FPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFA1015SFS
Zoro #
G3422142
UPC #
610377089401
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Required Hole Size
2-21/32"
Length
4 in
Max. Wall Thickness
2 in
Pipe Size (Fittings)
1-1/2"
Overall Length
4"
Pipe Size - Pipe Fitting
1-1/2"
Outside Connection Size
1 1/2 in
Maximum Wall Thickness
2 in
Inside Connection Size
1 1/2 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
Socket x Socket
Gasket Material
FPM
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
40 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Adapter
Color
Gray
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
PVC
Pipe Fitting Connection Type
Socket x Socket
Fitting Connection Type
Socket x Socket
Specific Fitting Shape
Adapter
For Tank Shape
Curved, Flat
Inside Connection Gender
Female
Number of Bolt Holes
0
Outside Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Outside Connection Type
Socket
Minimum Operating Temperature
40 Degrees F
Standards
NSF/ANSI 372, NSF/ANSI 61
Mount Type
Through-Wall
Fitting Material
PVC
Inside Connection Type
Socket
Maximum Operating Pressure
150 psi @ 70 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.