Standard Dowel Pin, 10 mm Nominal Dia, 20 mm L, Steel, 10 PK
Mfr # M39078.100.0020
Zoro # G3422977
product price:Â $4.59
/pk 10, $0.46/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
10 mm
Nominal Diameter
10 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39078.100.0020
Zoro #
G3422977
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Nominal Diameter
10 mm
Shank Length
20 mm
Overall Length
20mm
Shank Length Tolerance
+0.500/-0.000 mm
Outside Diameter Tolerance
+0.006/+0.015 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Rockwell Hardness
C60
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6325, ISO 8734A
Description
Dowel Pin,Steel,10mm dia,20mm L,PK10, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.006/+0.015 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.