Standard Dowel Pin, 2 mm Nominal Dia, 24 mm L, Steel, 25 PK
Mfr # M39078.020.0024
Zoro # G3423598
product price:Â $6.15
/pk 25, $0.25/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
2 mm
Nominal Diameter
2 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39078.020.0024
Zoro #
G3423598
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2 mm
Nominal Diameter
2 mm
Shank Length
24 mm
Overall Length
24mm
Outside Diameter Tolerance
+0.002/+0.008 mm
Shank Length Tolerance
+0.500/-0.000 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C60
Material Grade/Class
Ungraded
Finish
Plain
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Dimensional Standards
DIN 6325, ISO 8734A
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,2mm dia,24mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.