Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 10 HP, 3495,230/460,215JP TCP72007

Pump Motor, 3-Ph, 10 HP, 3495,230/460,215JP (Discontinued)

  • Mfr # TCP72007
  • Zoro # G3424741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72007
Zoro #
G3424741
UPC #
786674002013
Country of Origin
China

Dimensions

Length Less Shaft
16-13/16"
Overall Length
24-15/16"
Shaft Dia.
1-1/4"
Shaft Length
8-1/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Nameplate RPM
3495
Voltage
230/460
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Ins. Class
F
Motor Frame Material
Cast Iron
Voltage Compatibility
460, 230/460, 220-230/460
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
3
Frame Material
Cast Iron
Hz
60
Motor Application
Pump
Nominal Efficiency
89.5%
Full Load Amps
24.0/12.0
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Efficiency Group
Energy Efficient
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JP Threaded
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Includes
Shaft Slinger

Description

Close-Coupled Pump Motor, 3-Phase, 10 HP, Nameplate RPM 3495, Voltage 230/460, 3 Phase, Frame 215JP, Totally Enclosed Fan-Cooled, Full Load Amps 24.0/12.0, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 24-15/16 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.