3" NPT Stainless Steel Swing Check Valve

  • Mfr # 4VMU7

  • Zoro # G3425116


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
4 3/64"
Connection Type
FNPT x FNPT
Connection
NPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VMU7
Zoro #
G3425116
UPC #
190735520970
Country of Origin
China

Dimensions

Pipe Size
3"
Hex Size
4 3/64"
Pipe or Tube Size - Check Valves
3"
Overall Height
7-7/8"
Length
7-7/8"
Size
3"
Width
5-1/2"
Overall Length
7.88 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Height - Overall
6 5/8 mm
Nominal Valve Size
3 in
Height - Cap to Inlet Center
4 15/16 in

Details

Connection Type
FNPT x FNPT
Connection
NPT
Body Material
316 Stainless Steel
Max. Pressure
Water: 200 psi, Steam: 200 psi WSP
Item
Swing Check Valve
Cracking Pressure - Check Valves
0.500 psi
Max. Water Pressure - Valves
200 psi
Material of Construction
316 Stainless Steel
Max. Steam Pressure - Valves
200 psi WSP
Flow Design
Single
Max. Water Pressure
200 psi
Item - Check Valves
Check Valve
Body Material - Valves
316 Stainless Steel
Max. Temp. - Valves
350 Degrees F
Flow
170 gpm
Full Flow - Valves
Yes
Cracking Pressure
0.5 psi
Flow - Valves
170 gpm
Mechanism and Body Design
Inline Swing
Application - Valves
General Purpose
Min. Temp. - Valves
-4 Degrees F
Sub-Category
Stainless Steel
Mounting Orientation - Check Valves
Horizontal
Seal Material - Check Valves
PTFE
Max. Temp.
353 Degrees F
Mounting Position
Horizontal
Cap to Inlet Center
4-15/16"
Connection Type - Check Valves
FNPT x FNPT
Seal Material
PTFE
Mounting Orientation
Horizontal
Seal
Nitrile
Type
Check
Connection Type - Side 1
NPT
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
For Media
Steam, Water
Silent Check
Standard
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Steam
200 psi
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Valve Body Style
Inline
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Includes Counterweight
No Counterweight

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 170 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.