Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance CFL Ballast, Electronic, 25W, 120V RMB2P13S2

CFL Ballast, Electronic, 25W, 120V (Discontinued)

  • Mfr # RMB2P13S2
  • Zoro # G3426613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB2P13S2
Zoro #
G3426613
UPC #
781087117422
Country of Origin
Unknown

Dimensions

Height
1"
Length
4-7/16"
Dimension Reference
A38
Width
1-1/2"

Details

Ballast Type
Electronic
Input Watts
25
Light Output
Normal
Wiring Type
Parallel
Min. Starting Temp.
32 Degrees F
Item
CFL Ballast
Number of F9BX Lamps
2
Number of F18DBX Lamps
2
Number of F7BX Lamps
2
Ballast Factor
0.95
Base Type
4 Pin
Number of F13DBX Lamps
2
Fixture Ballast Type
Electronic

Description

CFL Ballast, 32 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.