Reducing Bushing Nickel Plated Brass Reducing Bushing, 1/4 in Male NPT X 1/8 in Female NPT

  • Mfr # 82280N-04-02

  • Zoro # G3428293


product price:  $2.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82280N-04-02
Zoro #
G3428293
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Fitting Length
19/32 in
Pipe Size (Fittings)
1/4" x 1/8"
Hex Size
14 mm
Pipe Fitting Length
19/32"
Overall Pipe Length
0.748"
Pipe Size
1/4" x 1/8"
Overall Length
11/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4 in -18
Fitting Side B Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8 in -27
Fitting Side A Outside Diameter
1/4 in

Details

Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Temp. Range
0 Degrees to 140 Degrees F
Basic Fitting Shape
Bushing
Specific Pipe Fitting Shape
Reducing Bushing
Standards
ASSE
Max. Pressure
250 psi
Application
Air
Material Grade
CA360
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Includes Seal
No
Maximum Operating Pressure
250 psi
Max. Steam Pressure
250 psi
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Finish/Coating
Nickel-Plated
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Reducing Bushing, Brass, Nickel-Plated, CA360, 1/4 in, Male, NPT, 1/4 in, 18, 1/4 in -18, 1/8 in, Female, NPT, 1/4 in, 27, 1/8 in -27, 250 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.