Polyethylene Divider, Black, 9-1/2" L, 5" H (Discontinued)
- Mfr # CD965
- Zoro # G3428607
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CD965
Zoro #
G3428607
UPC #
651588140857
Country of Origin
United States
Dimensions
Overall Length
9-1/2"
Overall Height
5"
Thickness
1/8"
Details
Material
Polyethylene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
2TB60 and 2TB61
Divider Direction
Side to Side
Used With Bin or Container Style
Cross Stacking Bin
Description
Divider, Color Black, Material Polyethylene, Overall Height 5 in, Overall Length 9 1/2 in, Divider Direction Side to Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.