Grade A307, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK

  • Mfr # U04000.100.0450

  • Zoro # G3429916


product price:  $24.59
/pk 5, $4.92/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-5/8 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04000.100.0450
Zoro #
G3429916
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
4-1/2 in
Head Width
1-5/8 in
Head Height
43/64 in
Min. Thread Length
2 1/4 in
Grip Size
2 1/4 in
Head and Washer Height
43/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Heavy Hex Bolt Type
Heavy Hex Bolt
Rockwell Hardness
HRB69
Thread Type
Coarse
Tensile Strength
60,000 psi
Includes Nut
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 2 1/4 in, Fastener Thread Style Partially Threaded, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products