304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 40FC111N012

  • Zoro # G3433491


product price:  $5.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40FC111N012
Zoro #
G3433491
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Overall Length
35.1 mm
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Material Grade
304
Fitting Side B Pipe Threading
14
Class
Class 150
Fitting Side A Type
NPT
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
14
Includes Seal
No

Description

The ZORO SELECT - 40FC111N012 is a stainless steel coupling that connects two 1/2-inch pipes in-line with a straight-through flow path. Constructed from 304 stainless steel, this coupling offers media compatibility: air; natural gas; potable water; non-potable water; oil; steam. It features female National Pipe Thread (FNPT) connections on both ends, rated as Class 150 for pressure, supporting a maximum operating pressure of 300 psi and maximum steam pressure of 150 psi. The fitting is silver in color and measures approximately 35.1 mm in length. Key Features:

  • Material: 304 Stainless Steel, conforming to ASTM A351 standards.
  • Connection Type: Female National Pipe Taper (FNPT) threads on both ends, conforming to ASME B1.20.1.
  • Nominal Pipe Size: 1/2 inch with 14 threads per inch on both sides.
  • Pressure Rating: Class 150 with maximum operating pressure of 300 psi and maximum steam pressure of 150 psi.
  • Applications include multiple fluids and gases such as air, natural gas, oil, potable and non-potable water, and steam.
  • Dimensions: Overall length of 35.1 mm.
  • Compliance: Meets MSS-SP-114 Class 150 pressure ratings and is low lead compliant for potable water use.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.